T3640UL - Terminal Box 400A 16X29 3PH

Midwest

  • $1664.12 (Each)
  • $1,664.12 (Each)
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
T3640UL
Manufacturer
Midwest
Manufacturer's Part Number
T3640UL
Description
Terminal Box 400A 16X29 3PH
Non-Standard/Universal Hub Opening. Hub No Longer Furnished, Order U40 Hub Separately. Consult Manufacturer. Midwest Electricâs Terminal Boxes Are For Use In Converting From Overhead to Underground Services and For Multi-Circuit Wiring. The Nema 3R Enclosure Provides Protection For All Terminations Inside and Provides A Convenient, Timesaving Means Of Wire Splices and Connections. Midwest Offers A Full Line Of Terminal Boxes For 240-Volt, Single-Phase and 600-Volt, Three-Phase Ratings. Typical Applicati
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
784567302011 / 00784567302011
Weight per unit
29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,664.12 (Each)
Resources
Images
 
 
T3640UL - Small Image
 
T3640UL - Large Image
 
T3640UL - Large Image
Attachments
 
 
T3640UL - Specification Sheet
Brochures
 
 
T3640UL - Brochure
Other Links
 
 
T3640UL - Other
 
T3640UL - Other
 
T3640UL - Other
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
16 X 29
Descriptions
Product Type
Terminal Box 400A 16X29 3PH
extra long description
MIDWEST T3640UL TERMINAL BOX 400A 1
Description
TERMINAL BOX 400A 16X29 3PH
Long Description
Non-standard/Universal hub opening. Hub no longer furnished, order U40 hub separately. Consult Manufacturer. Midwest Electricâs Terminal Boxes are for use in converting from overhead to underground services and for multi-circuit wiring. The NEMA 3R enclosure provides protection for all terminations inside and provides a convenient, timesaving means of wire splices and connections. Midwest offers a full line of terminal boxes for 240-volt, single-phase and 600-volt, three-phase ratings. Typical applicati
Special Features
Terminals accept copper or aluminum wire Factory installed terminal bars Wide range of concentric knockouts Door has stay open position or removes completely Wide range of terminals meet varied application requirements Padlock provisions to prevent unauthorized entry Completely factory assembled Durable, long-lasting construction Heavy zinc coated steel with electro-deposition paint finish Suitable for NEMA 3R and NEMA 1 installations Stationary mounted terminations make circuit tracing much easier Hub pro
Additional Information
Cable Entry
Knockout Code (F): 1/2, 3/4 IN; Knockout Code (N): 2, 2-1/2, 3 IN
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
T3640UL
Brand
MIDWEST
GTIN
00784567302011
UPC
784567302011
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Type
Terminal Box
Packaging
Weight per each
29
Carton
1
Uses, Certifications, and Standards
Application
For Converting Overhead To Underground Services, Multi-Circuit Wiring, Inter-Building Wiring On Farms
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T3640UL.
Jump To:

Similar Items

Similar items are close alternatives to T3640UL, though they may not be 100% alike.

Terminal Box 3-Phase Type 3R, 27.00X16.00X5.00, Gray, Steel
  • Our Part #: TB3R403
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TB3R403
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($958.12) ·
TB3R403 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$958.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat