U7423RXL - 200A 7T RL MD LVR Ou 1410

Milbank

  • $408.02 (Each)
  • $408.02 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
U7423RXL
Manufacturer
Milbank
Manufacturer's Part Number
U7423-RXL
Description
200A 7T RL MD LVR Ou 1410
7 Term RNGLS LRG Hub Open Adapt to SML CLS PLT LVR Byps Medium Duty
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572141001 / 00784572141001
Weight per unit
20.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$408.02 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
U7423RXL - Small Image
 
U7423RXL - Large Image
 
U7423RXL - Large Image
 
U7423RXL - Large Image
 
U7423RXL - Large Image
 
U7423RXL - Large Image
 
U7423RXL - Large Image
 
U7423RXL - Large Image
Attachments
 
 
U7423RXL - Specification Sheet
Other Links
 
 
U7423RXL - Other
Features
amperage rating
200 Continuous Ampere
Phase
3 Phase
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.844L x 13W x 19H
Descriptions
Product Type
200A 7T RL MD LVR Ou 14100
extra long description
MILB U7423-RXL 200A 7T RL MD LVR OU
Description
200A 7T RL MD LVR OU 1410
Long Description
7 TERM RNGLS LRG HUB OPEN ADAPT TO SML CLS PLT LVR BYPS MEDIUM DUTY
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
Cable Entry
Overhead or Underground
cutout size
No Main Breaker
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7423-RXL
GTIN
00784572141001
UPC
784572141001
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
20.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.