U7040RLTG - 200A 1PH 4T Oh/Ug Ringless Meter Socket

Milbank

  • $119.18 (Each)
  • $119.18 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U7040RLTG
Manufacturer
Milbank
Manufacturer's Part Number
U7040-RL-TG
Description
200A 1PH 4T Oh/Ug Ringless Meter Socket
Meter Socket, 200 A, 15-1/2 In Overall Height, 11 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead/Underground Feed, 13 LB
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Residential Single Meter Socke
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572140219 / 00784572140219
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.18 (Each)
Resources
Images
 
 
U7040RLTG - Small Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
 
U7040RLTG - Large Image
Attachments
 
 
U7040RLTG - Specification Sheet
Other Links
 
 
U7040RLTG - Other
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V ac
Wire Size
#6 AWG to 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4-1/8 in
Size
4.125L x 11W x 14.563H
Descriptions
Description
200A 1PH 4T OH/UG RINGLESS METER SOCKET
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15-1/2 in Overall Height, 11 in Overall Width, 4-1/8 in Overall Length, Surface Mount, 1 Phase, Small Opening Hub, 4 Jaws, 600 V ac, #6 AWG to 350 kcmil Wire Size, Overhead/UnderGround Feed, 13 lb
Features
4 Terminal Ringless Small Hub Open Triplex Ground
Short Description
Meter Socket, 200 A, 4 Terminal, Ringless, OH/UG
extra long description
MILB U7040-RL-TG 200A 4T RL OU 1402
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15-1/2 in
Overall Width
11 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Small Opening
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 CT;2 Pk
Cable Entry
Overhead or Underground
Bypass Type
No Bypass
cutout size
No Main Breaker
Manufacturer Information
Manufacturers Part Number
U7040-RL-TG
Brand
MILBANK
GTIN
00784572140219
UPC
784572140219
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
13 lb
Weight per each
13
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
You must have an account to view stock levels

* All prices subject to change.