U5059X2200K3L - 320A 1PH Oh/Ug MTR SCKT W/ Main BRKR and Wireway

Milbank

  • $1778.77 (Each)
  • $1,778.77 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
U5059X2200K3L
Manufacturer
Milbank
Manufacturer's Part Number
U5059-X-2/200-K3L
Description
320A 1PH Oh/Ug MTR SCKT W/ Main BRKR and Wireway
4 Term RNGLS LRG CLS PLT 2-200 Amp MN BRKR SGL Conn LKG 4-600kcmil
Slang Terms
Meter Socket, Meter Box
Categories
Modular & Group Metering - Main Circuit Breaker Modules
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572368910 / 00784572368910
Weight per unit
57.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,778.77 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
U5059X2200K3L - Small Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
 
U5059X2200K3L - Large Image
Attachments
 
 
U5059X2200K3L - Specification Sheet
Other Links
 
 
U5059X2200K3L - Other
Features
Phase
1 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Voltage Rating
Up to 240 Volts Alternating Current
Dimensions and Weight
Size
4.844L x 15W x 42.438H
Descriptions
Description
320A 1PH OH/UG MTR SCKT W/ MAIN BRKR AND WIREWAY
Product Type
320A 4T RL Ou HD LVR Main 36891
extra long description
MILB U5059-X-2/200-K3L 320A 4T RL O
Long Description
4 TERM RNGLS LRG CLS PLT 2-200 AMP MN BRKR SGL CONN LKG 4-600kcmil
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
Cable Entry
Overhead or Underground
cutout size
Two 200 Ampere Main Breakers
Manufacturer Information
Manufacturers Part Number
U5059-X-2/200-K3L
Brand
MILBANK
GTIN
00784572368910
UPC
784572368910
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Availability
Status
Inactive
Packaging
Weight per each
57.5999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Application
Meter Socket With Main
Mounting
Surface Mount
Enclosure
G90 Galvanized Steel with Powder Coat Finish
standard
UL Listed;Type 3R
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.