U4363R - 4 Term RNGLS LRG Hub Open

Milbank

  • $370.43 (Each)
  • $370.43 (Each)
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
U4363R
Manufacturer
Milbank
Manufacturer's Part Number
U4363-R
Description
4 Term RNGLS LRG Hub Open
4 Term RNGLS LRG Hub Open LVR Byps
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572195202 / 00784572195202
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$370.43 (Each)
Resources
Images
 
 
U4363R - Small Image
 
U4363R - Large Image
 
U4363R - Large Image
 
U4363R - Large Image
 
U4363R - Large Image
 
U4363R - Large Image
 
U4363R - Large Image
 
U4363R - Large Image
Attachments
 
 
U4363R - Specification Sheet
Other Links
 
 
U4363R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
amperage rating
320 Continuous Ampere
Dimensions and Weight
Size
4.844L x 13W x 28.25H
Descriptions
extra long description
MILB U4363-R 320A 4T RL STUD HD LVR
Description
4 TERM RNGLS LRG HUB OPEN
Product Type
320A 4T RL Stud HD LVR Ou 19520
Long Description
4 TERM RNGLS LRG HUB OPEN LVR BYPS
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U4363-R
GTIN
00784572195202
UPC
784572195202
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
Application
Meter Socket
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat