U3278XLTG - 200A 4T LVR Byps Nonlocking RNGLS Meter Socket

Milbank

  • $157.86 (Each)
  • $157.86 (Each)

  • $315.72 (Per 2)

Availability: Currently Out Of Stock
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
U3278XLTG
Manufacturer
Milbank
Manufacturer's Part Number
U3278-XL-TG
Description
200A 4T LVR Byps Nonlocking RNGLS Meter Socket
Ringless Meter Socket, Ringless Meter Socket Accessory Type, Meter Socket Application, 200 A Current Rating, Type 3R Enclosure Type, Overhead/Underground Feed Type, Small Closing Plate Hub Type, Surface Mount, 4 - Jaws, 1 - Phases, 15.5 In Overall Height, 4.125 In Overall Length, 11 In Overall Width, 1 Ea Package Quantity, Ul Listed, 600 V Voltage Rating, 13 LB Weight, #6 Awg - 350 Kcmil Wire Size
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572323667 / 00784572323667
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.86 (Each)
Carton
$315.72 (Per 2)
Standard Packaging
$157.86 (Each)
Resources
Images
 
 
U3278XLTG - Small Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Large Image
 
U3278XLTG - Small Image
Attachments
 
 
U3278XLTG - Specification Sheet
Other Links
 
 
U3278XLTG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
600 V
Wire Size
#6 AWG - 350 kcmil
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
4.125 in
Size
4.125L x 11W x 15.5H
Descriptions
Product Type
Ringless Meter Socket
Long Description
Ringless Meter Socket, Ringless Meter Socket Accessory Type, Meter Socket Application, 200 A Current Rating, Type 3R Enclosure Type, Overhead/Underground Feed Type, Small Closing Plate Hub Type, Surface Mount, 4 - Jaws, 1 - Phases, 15.5 in Overall Height, 4.125 in Overall Length, 11 in Overall Width, 1 EA Package Quantity, UL Listed, 600 V Voltage Rating, 13 lb Weight, #6 AWG - 350 kcmil Wire Size
Features
4 Terminal Ringless Small Closing Plate Lever Bypass Triplex Ground
Short Description
Ringless Meter Socket, 600 V, 200 A, 1 Ph, Type 3R, 4.125 x 11 x 15.5 in
Description
200A 4T LVR BYPS NONLOCKING RNGLS METER SOCKET
extra long description
MILB U3278-XL-TG 200A 4T RL LVR OU
Also Known As...
Meter Socket
Meter Box
Additional Information
Overall Height
15.5 in
Overall Width
11 in
Mounting Type
Surface Mount
Enclosure Type
Type 3R
accessory type
Ringless Meter Socket
Hub Type
Small Closing Plate
Number of Jaws
4
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 EA
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U3278-XL-TG
GTIN
00784572323667
UPC
784572323667
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight
13 lb
Weight per each
13
Carton
2
Package
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat