AP230003 - 100A Meter Base 1PH

Milbank

  • $46.31 (Each)
  • $46.31 (Each)
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
AP230003
Manufacturer
Milbank
Manufacturer's Part Number
AP2300-03
Description
100A Meter Base 1PH
Meter Socket, 30 to 100 A, 7-1/8 In Overall Height, Surface Mount, 1 Phase, 6.625 In Overall Width, Powder Coated Aluminum, 2.25 In Overall Length, 4 Jaws, 1.45 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572110830 / 00784572110830
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.31 (Each)
Resources
Images
 
 
AP230003 - Small Image
 
AP230003 - Large Image
 
AP230003 - Large Image
Specifications Sheets
 
 
AP230003 - Specification Sheet
Attachments
 
 
AP230003 - Specification Sheet
Other Links
 
 
AP230003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 to 100 A
Number of Phases
1
Material
Powder Coated Aluminum
amperage rating
100 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Phase
1 Phase
Dimensions and Weight
Overall Length
2.25 in
Size
2.25L x 6.625W x 7.125H
Descriptions
Description
100A METER BASE 1PH
Product Type
Meter Socket
Long Description
Meter Socket, 30 to 100 A, 7-1/8 in Overall Height, Surface Mount, 1 Phase, 6.625 in Overall Width, Powder Coated Aluminum, 2.25 in Overall Length, 4 Jaws, 1.45 lb/EA
Short Description
Meter Socket, 7-1/8 in (H), Surface Mount, Powder Coated Aluminum, 2.25in (L)
extra long description
MILB AP2300-03 100A 4T RT OH CAST S
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
7-1/8 in
Standards Met
UL Approval
package quantity
1 ct
Mounting Type
Surface Mount
Overall Width
6.625 in
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead
Manufacturer Information
Manufacturers Part Number
AP2300-03
Brand
MILBANK
GTIN
00784572110830
UPC
784572110830
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight
1.45 lb/EA
Weight per each
1.45
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
Aluminum with Powder Coat Finish
Application
Meter Socket
standard
Non UL Listed;Type 3R
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AP230003.
Jump To:

Similar Items

Similar items are close alternatives to AP230003, though they may not be 100% alike.

Meter Socket, 150 A, 14 In Overall Height, 8 In Overall Width, 4.38 In Overall L...
  • Our Part #: UTRS502BCH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UTRS502BCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.39) ·
UTRS502BCH - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat