A7516 - 1-1/2 Unit Hub

Milbank

  • $15.52 (Each)
  • $15.52 (Each)

  • $155.20 (Per 10)

In-Stock: 386 available at other locations ( find a store with stock)
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
A7516
Manufacturer
Milbank
Manufacturer's Part Number
A7516
Description
1-1/2 Unit Hub
Unit Hub, Screw Mount, Aluminum, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
27112822 - Hub adapters
UPC/GTIN
784572110410 / 00784572110410
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.52 (Each)
Standard Packaging
$155.20 (Per 10)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
386
Resources
Images
 
 
A7516 - Small Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
 
A7516 - Large Image
Attachments
 
 
A7516 - Specification Sheet
Other Links
 
 
A7516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
None
Material
Aluminum
Dimensions and Weight
Length
3.3 INCH
Size
1 1/2 Inch
Descriptions
Description
1-1/2 UNIT HUB
Extra Long Description
MILB A7516 1 1/2 INCH HUB KIT 11041
Long Description
Unit Hub, Screw Mount, Aluminum, 0.27 lb/EA
Product Type
Unit Hub
Short Description
Unit Hub, Screw Mount, Aluminum
Special Features
Includes (4) Hub Screw;Thread Type NPT
Additional Information
Accessory Type
Unit Hub
Mounting Type
Screw Mount
Package Quantity
10 CT
Standards Met
UL Approval
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
A7516
GTIN
00784572110410
UPC
784572110410
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Small Meter Socket Hub
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Metering Accessory
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A7516.
Jump To:

Similar Items

Similar items are close alternatives to A7516, though they may not be 100% alike.

Cross Referenced

These items are similar to A7516 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AW150 Eaton B-Line 00782051390605
A7516 Milbank 00784572110410

* All prices subject to change.

Begin Live Chat