66GFL90S - Nema 1 90D Wireway Elbow

Milbank

  • $147.39 (Each)
  • $147.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
66GFL90S
Manufacturer
Milbank
Manufacturer's Part Number
66GFL90S
Description
Nema 1 90D Wireway Elbow
10.25X6X10.25 Wireway Elbow 90 Side Opening Ansi 61 Gray Steel
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
784572108462 / 00784572108462
Weight per unit
6.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.39 (Each)
Resources
Images
 
 
66GFL90S - Small Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
 
66GFL90S - Large Image
Attachments
 
 
66GFL90S - Specification Sheet
Other Links
 
 
66GFL90S - Other
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
10.25
Length
6
Width
10.25
Descriptions
extra long description
MILB 66GFL90S WIREWAY ACCESSORY 108
Long Description
10.25x6x10.25 Wireway Elbow 90 Side Opening ANSI 61 Gray Steel
Product Type
Wireway Accessory 10846
Description
NEMA 1 90D WIREWAY ELBOW
Additional Information
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
66GFL90S
GTIN
00784572108462
UPC
784572108462
Taxonomies, Classifications, and Categories
Type
Wireway 90 Degree Side Opening Elbow
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
6.8
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor Enclosure
nema rating
Type 1
standard
UL Listed
Application
Wireway Accessory
You must have an account to view stock levels
These alternate items can be purchased instead of 66GFL90S.
Jump To:

Cross Referenced

These items are similar to 66GFL90S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44L90G Austin Electrical Enclosures 00707353020241
66 HSL SIDE Eaton B-Line 00782051480146
66HSLSIDE Eaton B-Line 00078205148018
6-90L E-Box 00806101008651
66GFL90S Milbank 00784572108462
RC-66GFL90S Rittal 00639889826038

* All prices subject to change.