18186SC1NK - Nema 1 SCR CVR Box No

Milbank

  • $194.04 (Each)
  • $194.04 (Each)
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
18186SC1NK
Manufacturer
Milbank
Manufacturer's Part Number
18186-SC1-NK
Description
Nema 1 SCR CVR Box No
18X6X18 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
784572103108 / 00784572103108
Weight per unit
21.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.04 (Each)
Resources
Images
 
 
18186SC1NK - Small Image
 
18186SC1NK - Large Image
 
18186SC1NK - Large Image
 
18186SC1NK - Large Image
 
18186SC1NK - Large Image
 
18186SC1NK - Large Image
 
18186SC1NK - Large Image
 
18186SC1NK - Large Image
Attachments
 
 
18186SC1NK - Specification Sheet
Other Links
 
 
18186SC1NK - Other
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
Gray
Dimensions and Weight
Size
6L x 18W x 18H
Descriptions
extra long description
MILB 18186-SC1-NK N1 SCREW COVER EN
Product Type
N1 Screw Cover Encl NK 10310
Description
NEMA 1 SCR CVR BOX NO
Long Description
18x6x18 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Construction
Welded
Additional Information
number of outlet
0
Support
Formed and Spot Welded
Cable Entry
No Knockouts
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
18186-SC1-NK
GTIN
00784572103108
UPC
784572103108
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw Cover
Packaging
Weight per each
21.6
Carton
1
Uses, Certifications, and Standards
Mounting
WALL MOUNT
Application
Enclosure for Mounting Electrical Equipment
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18186SC1NK.
Jump To:

Cross Referenced

These items are similar to 18186SC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-18186SBG Austin Electrical Enclosures 00707353011546
18186SCNK Eaton B-Line 00782051230314
18186SCP E-Box 00806101003878
CS18186 Hammond Manufacturing 00623980360331
18186-SC1-NK Milbank 00784572103108
ASE18X18X6NK nVent-Thermal Management 00783510435608
18186SCNK Unity Manufacturing 00761515230305
SC181806NK Wiegmann 00786725315017
18186NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat