121272GSC3RNK - N3R Screw CVR Gutter NK

Milbank

  • $1008.70 (Each)
  • $1,008.70 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
121272GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
121272-GSC3R-NK
Description
N3R Screw CVR Gutter NK
12X72X12 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572101524 / 00784572101524
Weight per unit
81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,008.70 (Each)
Resources
Images
 
 
121272GSC3RNK - Small Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
 
121272GSC3RNK - Large Image
Attachments
 
 
121272GSC3RNK - Specification Sheet
Other Links
 
 
121272GSC3RNK - Other
Features
Material
G90 Galvanized Steel
Cover Type
Screw Cover
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12
Width
12
Length
72
Descriptions
Description
N3R SCREW CVR GUTTER NK
Product Type
N3R Screw CVR Gutter NK 10152
Long Description
12x72x12 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Special Features
Key Locking Cylinder Latch Provision
extra long description
MILB 121272-GSC3R-NK N3R SCREW CVR
Additional Information
straight section length
72
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
121272-GSC3R-NK
GTIN
00784572101524
UPC
784572101524
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
81
Carton
1
Uses, Certifications, and Standards
nema rating
3R
Application
Wireway
Enclosure
Outdoor
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 121272GSC3RNK.
Jump To:

Cross Referenced

These items are similar to 121272GSC3RNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121272RTG Austin Electrical Enclosures 00707353037041
121272GRTNK Eaton B-Line 00782051144963
610RTP E-Box 00806101025689
C3RWT1272 Hammond Manufacturing 00623980847634
121272-GSC3R-NK Milbank 00784572101524
A121272RT nVent-Thermal Management 00783510430795
RC-121272-GSC3R-NK Rittal 00639889818972
121272GRT Unity Manufacturing n/a
121272GRTNK Unity Manufacturing 00761515144961

* All prices subject to change.