121236GSC1NK - 3' Nema 1 Screw Cover

Milbank

  • $479.49 (Each)
  • $479.49 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
121236GSC1NK
Manufacturer
Milbank
Manufacturer's Part Number
121236-GSC1-NK
Description
3' Nema 1 Screw Cover
12X36X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572101074 / 00784572101074
Weight per unit
37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.49 (Each)
Resources
Images
 
 
121236GSC1NK - Small Image
 
121236GSC1NK - Large Image
 
121236GSC1NK - Large Image
 
121236GSC1NK - Large Image
 
121236GSC1NK - Large Image
 
121236GSC1NK - Large Image
 
121236GSC1NK - Large Image
 
121236GSC1NK - Large Image
Attachments
 
 
121236GSC1NK - Specification Sheet
Other Links
 
 
121236GSC1NK - Other
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12
Width
12
Length
36
Descriptions
extra long description
MILB 121236-GSC1-NK N1 SCREW CVR GU
Product Type
N1 Screw CVR Gutter NK 10107
Description
3' NEMA 1 SCREW COVER
Long Description
12x36x12 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
straight section length
36
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
121236-GSC1-NK
GTIN
00784572101074
UPC
784572101074
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
37
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
You must have an account to view stock levels
These alternate items can be purchased instead of 121236GSC1NK.
Jump To:

Cross Referenced

These items are similar to 121236GSC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121236SWG Austin Electrical Enclosures 00707353023914
121236 G NK Eaton B-Line 00782051107159
121236G NK Eaton B-Line 00078205110718
3-1212SWP E-Box 00806101011347
CWSC1236NK Hammond Manufacturing 00623980017297
121236-GSC1-NK Milbank 00784572101074
F1212T136GVP nVent-Thermal Management 00783510364199
121236GFLNK Unity Manufacturing 00761515161821
S121236NK Wiegmann 00786725360307
1236NKSCG Wire Guard n/a

* All prices subject to change.