1212120GSC1NK - 10' NEMA1 Screw Cover

Milbank

  • $1622.10 (Each)
  • $1,622.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
1212120GSC1NK
Manufacturer
Milbank
Manufacturer's Part Number
1212120-GSC1-NK
Description
10' NEMA1 Screw Cover
12X120X12 Screw Cover Wireway Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572247062 / 00784572247062
Weight per unit
104 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,622.10 (Each)
Resources
Images
 
 
1212120GSC1NK - Small Image
 
1212120GSC1NK - Large Image
 
1212120GSC1NK - Large Image
 
1212120GSC1NK - Large Image
 
1212120GSC1NK - Large Image
 
1212120GSC1NK - Large Image
 
1212120GSC1NK - Large Image
 
1212120GSC1NK - Large Image
Attachments
 
 
1212120GSC1NK - Specification Sheet
Other Links
 
 
1212120GSC1NK - Other
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
12
Width
12
Length
120
Descriptions
extra long description
MILB 1212120-GSC1-NK N1 SCREW CVR G
Long Description
12x120x12 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Product Type
N1 Screw CVR Gutter NK 24706
Description
10' NEMA1 SCREW COVER
Additional Information
straight section length
120
Knockouts
FALSE
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
1212120-GSC1-NK
GTIN
00784572247062
UPC
784572247062
Taxonomies, Classifications, and Categories
Type
Lay In Wireway
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
104
Carton
1
Uses, Certifications, and Standards
nema rating
1
Enclosure
Indoor
standard
UL Listed
Application
Wireway
You must have an account to view stock levels
These alternate items can be purchased instead of 1212120GSC1NK.
Jump To:

Cross Referenced

These items are similar to 1212120GSC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1212120SWG Austin Electrical Enclosures 00707353024058
1212120 G NK Eaton B-Line 00782051005981
1212120G NK Eaton B-Line 00078205100597
10-1212SWP E-Box 00806101011408
CWSC12120NK Hammond Manufacturing 00623980017273
1212120-GSC1-NK Milbank 00784572247062
F1212T1120GVP nVent-Thermal Management 00783510364496
1212120GFLNK Unity Manufacturing 00761515161920
S1212120NK Wiegmann 00786725361007
12120NKSCG Wire Guard n/a

* All prices subject to change.