101072GSC3RNK - 10X10X72 SCR CVR N3R No Ko

Milbank

  • $1541.54 (Each)
  • $1,541.54 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101072GSC3RNK
Manufacturer
Milbank
Manufacturer's Part Number
101072-GSC3R-NK
Description
10X10X72 SCR CVR N3R No Ko
10X72X10 Screw Cover Wireway Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Quad D Knockout For Lock
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/GTIN
784572100442 / 00784572100442
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,541.54 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Large Image
 
101072GSC3RNK - Small Image
Attachments
 
 
101072GSC3RNK - Specification Sheet
Other Links
 
 
101072GSC3RNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
G90 Galvanized Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Height
10
Length
72
Width
10
Descriptions
Description
10X10X72 SCR CVR N3R NO KO
Extra Long Description
MILB 101072-GSC3R-NK N3R SCREW CVR
Long Description
10x72x10 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Product Type
N3R Screw CVR Gutter NK 10044
Special Features
Key Locking Cylinder Latch Provision
Additional Information
Knockouts
FALSE
Straight Section Length
72
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
101072-GSC3R-NK
GTIN
00784572100442
UPC
784572100442
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring trough
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Application
Wireway
Enclosure
Outdoor
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat