E23212BK - Brik Led Outdoor Wall Sconce

Et2

  • $39.60 (Each)
  • $39.60 (Each)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E23212BK
Manufacturer
Et2
Manufacturer's Part Number
E23212-BK
Description
Brik Led Outdoor Wall Sconce
Square Aluminum Blocks That Are Not Only Attractive But Offer Robust Features. As A Low Profile Led Up and Down Wall Sconce, They Provide Ample Illumination That Complies With Ada Regulations. Fitted With A 120-277V Range Voltage Input Driver, These Sconces Can Be Used In Interior and Exterior Spaces Whether Residential or Commercial Applications Call For Them. Available In A Variety Of Sizes Including Smaller Square Forms and Oversized Rectangular Profiles, You Can Also Select From Three Color Options: Na
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
845094091233 / 00845094091233
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.60 (Each)
Carton
$39.60 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
E23212BK - Small Image
 
E23212BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0