49730030 - 60W Cast Od Wall LGT

Maxim Lighting

  • $42.43 (Each)
  • $42.43 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49730030
Manufacturer
Maxim Lighting
Manufacturer's Part Number
1031BK
Description
60W Cast Od Wall LGT
Incandescent Wall Mount Light Fixture, Lantern Type; 6.5 Inch W X 7 Inch D X 11 Inch H Size; Black Finish; Ul, Csa Approval; No Lamp Included; Medium Base Incandescent Lamp Type; 60 W Lamp Wattage; Die Cast Aluminum Housing Material
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111600 - Exterior lighting fixtures and accessories
UPC/GTIN
783209103139 / 00783209103139
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
49730030 - Large Image
Installation Sheets
 
 
49730030 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
NO
Lamp Type
MEDIUM BASE INCANDESCENT
Lamp Wattage
60 W
Material, Color, and Finish
Finish
Black
Housing Material
Die Cast Aluminum
Dimensions and Weight
Size
6.5 INCH W X 7 INCH D X 11 INCH H
Descriptions
Additional Information
WITH 4.25 INCH W X 6.25 INCH H BACK PLATE
Commodity Description
INCANDESCENT WALL MOUNTED ARCHITECTURAL & SPECIFICATION LIGHTING
Extra Long Description
LANTERN TYPE; 6.5 INCH W X 7 INCH D X 11 INCH H SIZE; BLACK FINISH; UL, CSA APPROVAL; NO LAMP INCLUDED; MEDIUM BASE INCANDESCENT LAMP TYPE; 60 W LAMP WATTAGE; DIE CAST ALUMINUM HOUSING MATERIAL; CLEAR BEVEL GLASS REFRACTOR/LENS TYPE; MAXIM LIGHTING[R] BRAND; WITH 4.25 INCH W X 6.25 INCH H BACK PLATE
Long Description
INCANDESCENT WALL MOUNT LIGHT FIXTURE, LANTERN TYPE; 6.5 INCH W X 7 INCH D X 11 INCH H SIZE; BLACK FINISH; UL, CSA APPROVAL; NO LAMP INCLUDED; MEDIUM BASE INCANDESCENT LAMP TYPE; 60 W LAMP WATTAGE; DIE CAST ALUMINUM HOUSING MATERIAL
Product Type
Incandescent Wall Mount Light Fixture
Additional Information
Refractor/Lens Type
CLEAR BEVEL GLASS
Manufacturer Information
Brand
Maxim Lighting
Manufacturers Part Number
1031BK
GTIN
00783209103139
UPC
783209103139
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
LANTERN
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat