1433123 - 1433123 3CKT Power Block

XX-Marathon Special Products

  • $56.72 (Each)
  • $56.72 (Each)

  • $907.52 (Per 16)

Availability: Currently Out Of Stock
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
1433123
Manufacturer
XX-Marathon Special Products
Manufacturer's Part Number
1433123
Description
1433123 3CKT Power Block
Power Block
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
784337331234
Weight per unit
1.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.72 (Each)
Standard Packaging
$907.52 (Per 16)
Resources
Images
 
 
1433123 - Small Image
 
1433123 - Large Image
Attachments
 
 
1433123 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
255 AMPERE
Poles
3 in
Voltage Rating
600 V
Cover Type
CC1433, CLEAR PLASTIC
Material, Color, and Finish
Housing Material
PHENOLIC
Conductor Material
Copper
Connector Material
TIN PLATED ALUMINUM
Dimensions and Weight
Size
5 INCH L X 4 INCH W X 2.61 INCH H
Descriptions
Product Type
Splicer Power Block
Description
1433123 3CKT POWER BLOCK
extra long description
STANDARD TYPE; 5 INCH L X 4 INCH W X 2.61 INCH H SIZE; COPPER CONDUCTOR MATERIAL; CSA APPROVAL; 600 V VOLTAGE RATING; 255 AMPERE CURRENT RATING; CC1433, CLEAR PLASTIC COVER TYPE; 150 DEG C TEMPERATURE RATING; PHENOLIC HOUSING MATERIAL; 3 POLE(S); TIN PLATED ALUMINUM CONNECTOR MATERIAL; 6 AWG TO 250 MCM SECONDARY OPENING WIRE SIZE; 6 AWG TO 250 MCM PRIMARY OPENING WIRE SIZE; 1 SECONDARY OPENINGS PER POLE; 1 PRIMARY OPENINGS PER POLE; MARATHON[R] BRAND; APPLICATION AIR CONDITIONING AND REFRIGERATION SYSTEM,
Long Description
SPLICER POWER BLOCK, STANDARD TYPE; 5 INCH L X 4 INCH W X 2.61 INCH H SIZE; COPPER CONDUCTOR MATERIAL; CSA APPROVAL; 600 V VOLTAGE RATING; 255 AMPERE CURRENT RATING; CC1433, CLEAR PLASTIC COVER TYPE; 150 DEG C TEMPERATURE RATING
Additional Information
APPLICATION AIR CONDITIONING AND REFRIGERATION SYSTEM, CONTROL PANEL, ELEVATOR SYSTEM, HEATING, MATERIAL HANDLING EQUIPMENT, MOTOR CONTROL, SWITCHGEAR
Commodity Description
TERMINAL BLOCKS & ACCESSORIES
Additional Information
Number of Primary Openings pe
1
Number of Secondary Openings
1
Primary Opening Wire Size
6 AWG TO 250 MCM
Secondary Opening Wire Size
6 AWG TO 250 MCM
Manufacturer Information
Manufacturers Part Number
1433123
Brand
XX-Marathon Special Products
Model
143
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
STANDARD
Packaging
Weight per each
1.375
Carton
1
Package
16
Uses, Certifications, and Standards
Temperature Rating
150 DEG C
Approval
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat