STCL153MLA - Sunnata Touch Ed Box Light Almond

Lutron

  • $79.50 (Each)
  • $79.50 (Each)
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
STCL153MLA
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153M-LA
Description
Sunnata Touch Ed Box Light Almond
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
52161525 - Remote control
UPC/GTIN
784276810951 / 00784276810951
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.50 (Each)
Resources
Images
 
 
STCL153MLA - Video
 
STCL153MLA - Small Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
 
STCL153MLA - Large Image
360 Images
 
 
STCL153MLA - 360 Image
Attachments
 
 
STCL153MLA - Specification Sheet
Brochures
 
 
STCL153MLA - Brochure
Other Links
 
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
 
STCL153MLA - Other
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
Gloss
Color
Light Almond
Dimensions and Weight
Depth
2.56
Width
2.94
Length
4.69
Descriptions
extra long description
LUT STCL-153M-LA Sunnata LED+ Dimme
Features
The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th
Long Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, Light Almond
Product Type
Sunnata Led+ Dimmer Multiloc LT Almond
Description
SUNNATA TOUCH ED BOX LIGHT ALMOND
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
STCL-153M-LA
GTIN
00784276810951
UPC
784276810951
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
standard
UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC, IC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat