STASIV - Sunnata Acc Switch Ed Box Ivory

Lutron

  • $35.70 (Each)
  • $35.70 (Each)
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
STASIV
Manufacturer
Lutron
Manufacturer's Part Number
ST-AS-IV
Description
Sunnata Acc Switch Ed Box Ivory
Lutron Sunnata Accessory Switch For Use Only With Sunnata Led+ Touch Dimmer Switch (STCL-153M-XX), Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276811040 / 00784276811040
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.70 (Each)
Resources
Images
 
 
STASIV - Video
 
STASIV - Small Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Large Image
 
STASIV - Large Image
360 Images
 
 
STASIV - 360 Image
Attachments
 
 
STASIV - Specification Sheet
Brochures
 
 
STASIV - Brochure
Other Links
 
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
 
STASIV - Other
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
120
amperage rating
6
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Descriptions
Long Description
Lutron Sunnata Accessory Switch for use only with Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx), Ivory
extra long description
LUT ST-AS-IV Sunnata 6A Accessory S
Product Type
Sunnata 6A Accessory Switch, Ivory
Features
The Sunnata Accessory Switch allows you to expand the use of your existing Sunnata (STCL-153M-xx only) and its advanced LED+ dimming technology to create 3-way and multi-location applications. This accessory switch is not for standalone use- requires the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) to function. The Sunnata Accessory Switch allows for On/Off switching within the multi-location application, while the Sunnata LED+ Touch Dimmer Switch (STCL-153M-xx) provides the dimming. Add more accessory
Description
SUNNATA ACC SWITCH ED BOX IVORY
Additional Information
accessory type
Switch
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
ST-AS-IV
GTIN
00784276811040
UPC
784276811040
Packaging
Weight per each
0.21
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
For use with Sunnata LED+ Dimmer STCL-153M
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat