SFSQFIV - Skylark 1.5A Fan SP 3SP Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

  • $0.00 (Per 48)

In-Stock: 0 available locally (South Austin, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFSQFIV
Manufacturer
Lutron
Manufacturer's Part Number
SFSQ-F-IV
Description
Skylark 1.5A Fan SP 3SP Ivory
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A In Ivory
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557670340 / 00027557670340
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
South Austin
0 (Find nearest stock)
Austin RDC
0
All Stores
1
Resources
Images
 
 
SFSQFIV - Small Image
 
SFSQFIV - Large Image
 
SFSQFIV - Large Image
 
SFSQFIV - Large Image
 
SFSQFIV - Large Image
 
SFSQFIV - Large Image
360 Images
 
 
SFSQFIV - 360 Image
Other Links
 
 
SFSQFIV - Other
 
SFSQFIV - Other
 
SFSQFIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Slide
Poles
1
amperage rating
1.5
Voltage Rating
120
Wattage
180
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Skylark Quiet Fan Speed Ivory
extra long description
LUT SFSQ-F-IV SKYLARK QUIET FAN SPE
Description
SKYLARK 1.5A FAN SP 3SP IVORY
Features
The Lutron Skylark Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Use the slider to select between 3-speeds (Low/Med/High) for a favorite preset level. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold
Long Description
Skylark Fan-Speed Control, Single-pole, quiet 3-speed, 120V/1.5A in ivory
Special Features
Controls 1.5 A fan. Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan).
Additional Information
Contact Configuration
N-O
Contact Rating
1.5
Manufacturer Information
Manufacturers Part Number
SFSQ-F-IV
Brand
Lutron
GTIN
00027557670340
UPC
027557670340
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Slide-to-off fan control, single-pole
Packaging
Weight per each
0.3
Carton
24
Package
48
Uses, Certifications, and Standards
Enclosure
Plastic
standard
UL, cUL
Application
Fan Control
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
1 View Store
These alternate items can be purchased instead of SFSQFIV.
Jump To:

Similar Items

Similar items are close alternatives to SFSQFIV, though they may not be 100% alike.

Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Pack...
  • Our Part #: SFSQFHIV
  • South Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SFSQ-FH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.77) ·
SFSQFHIV - Lutron

South Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SFSQFIV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SFS5-V Eaton Wiring Devices 00032664663468
RSFSQFI Hubbell Wiring Device-Kellems 00883778116537
6627-1I Leviton 00078477256473
SFS-5E-IV Lutron Electronics 00027557670326
SFSQ-F-IV Lutron Electronics 00027557670340
82650 Morris 00601986826501
LSSC5-I Legrand Pass & Seymour 00785007158083
LSSC5PI Legrand Pass & Seymour 00785007158120
6426V Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat