PDFSQNWH - Caseta Quiet Fan Speed Control White

Lutron

  • $72.90 (Each)
  • $72.90 (Each)

In-Stock: 1 available locally (Rockwall, TX) ( change location)
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
PDFSQNWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-FSQN-WH
Description
Caseta Quiet Fan Speed Control White
Lutron Caseta Wireless Smart Fan Speed Control Switch, 120V, 1.5A, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
784276260794 / 00784276260794
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.90 (Each)
Stock Availability
Rockwall
1 (Check another store)
DFW RDC
4
All Stores
41
Resources
Images
 
 
PDFSQNWH - Video
 
PDFSQNWH - Small Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
 
PDFSQNWH - Large Image
360 Images
 
 
PDFSQNWH - 360 Image
Attachments
 
 
PDFSQNWH - Specification Sheet
Other Links
 
 
PDFSQNWH - Other
 
PDFSQNWH - Other
 
PDFSQNWH - Other
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
120
Poles
1
insulation
Plastic
Material
Plastic/Metal
actuator
Push-button
connection
Wire Leads
Wattage
600
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Caseta Wireless Smart Fan Speed Control Switch gives you the ability to turn your fan on/off or choose between four speeds for increased comfort. This fan speed control is rated for 1 ceiling paddle fan up to 1.5A. Ceiling fans with integrated fan speed and/or light modules, proprietary remotes, or DC motors are not compatible with this device. Use with the wireless Fan Pico remote (PJ2-3BRL-GXX-F01, sold separately) for control from anywhere around your home. Existing hardwired 3-way switches will not
Product Type
CasTa Smart Fan Speed Control White
extra long description
LUT PD-FSQN-WH Casta Smart Fan Spe
Description
CASETA QUIET FAN SPEED CONTROL WHITE
Long Description
Lutron Caseta Wireless Smart Fan Speed Control Switch, 120V, 1.5A, Single-Pole, White
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Push button
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-FSQN-WH
GTIN
00784276260794
UPC
784276260794
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Frequency Rating
434
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
standard
cUL, NOM, FCC, IFTEL, NEMA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat