PD6WCLLA - Caseta 150W Led Mult Light Almond

Lutron

  • $66.79 (Each)
  • $66.79 (Each)

In-Stock: 18 available at other locations ( find a store with stock)
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
PD6WCLLA
Manufacturer
Lutron
Manufacturer's Part Number
PD-6WCL-LA
Description
Caseta 150W Led Mult Light Almond
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W Led, Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276072014 / 00784276072014
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
PD6WCLLA - Video
 
PD6WCLLA - Small Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
 
PD6WCLLA - Large Image
Other Links
 
 
PD6WCLLA - Other
 
PD6WCLLA - Other
 
PD6WCLLA - Other
 
PD6WCLLA - Other
 
PD6WCLLA - Other
Attachments
 
 
PD6WCLLA - Specification Sheet
360 Images
 
 
PD6WCLLA - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Push-button
Connection
Wire Leads
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
Light Almond
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CASETA 150W LED MULT LIGHT ALMOND
Extra Long Description
LUT PD-6WCL-LA Cas?ta Smart Dimmer
Features
The Caseta Wireless Dimmer Switch works with up to 150 W of dimmable LED or 600W of incandescent/halogen. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace the existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta Smart Lighting Dimmer Switch to more leading smart home
Long Description
Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W LED, Light Almond
Product Type
Cas?Ta Smart Dimmer Switch Light Almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
Connection Type
Wire Leads
Media
Yes
Switch Type
Push button
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-6WCL-LA
GTIN
00784276072014
UPC
784276072014
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Frequency Rating
434
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
cUL, NOM, FCC, IFTEL, NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
4 View Store
Tyler
5 View Store

* All prices subject to change.

Begin Live Chat