MSZ101IV - Maestro DV 8A 0-10V Occupancy Ivory

Lutron

  • $110.39 (Each)
  • $110.39 (Each)

In-Stock: 9 available at other locations ( find a store with stock)
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
MSZ101IV
Manufacturer
Lutron
Manufacturer's Part Number
MS-Z101-IV
Description
Maestro DV 8A 0-10V Occupancy Ivory
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099868 / 00784276099868
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.39 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Other Links
 
 
MSZ101IV - Other
 
MSZ101IV - Other
 
MSZ101IV - Other
Images
 
 
MSZ101IV - Video
 
MSZ101IV - Small Image
 
MSZ101IV - Large Image
 
MSZ101IV - Large Image
 
MSZ101IV - Large Image
Attachments
 
 
MSZ101IV - Specification Sheet
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
Ivory
Finish
Gloss
Descriptions
Description
MAESTRO DV 8A 0-10V OCCUPANCY IVORY
Extra Long Description
LUT MS-Z101-IV 0-10V DIMMER SENSOR
Features
The Lutron Maestro 0-10V Motion Sensor/Dimmer Switch works just like a Lutron Maestro dimmer with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights on and off. The 0-10V Motion Sensor/Dimmer Switch is rated to work with all drivers that provide a current source, up to 8A switching LED drivers and 50mA max sink current. Install in a single pole, 3-way with existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locati
Long Description
Maestro 0-10V dimmer occupancy/vacancy sensor, passive infrared, 8A fluorescent ballast or LED driver, 120-277V, in ivory
Product Type
0-10V Dimmer Sensor Ivory
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an occupancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion co
Additional Information
Body
Plastic
Load
8 A/0-10VDC
Media
Yes
Sensing Range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Supply Voltage
120 to 277
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-Z101-IV
GTIN
00784276099868
UPC
784276099868
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy/Vacancy sensor dimmer, multi-location/3-way/single-pole, 0-10 V
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, cUL, Title 20/24 certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MSZ101IV.
Jump To:

Cross Referenced

These items are similar to MSZ101IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OSW-P-010-V Eaton 00080083758340
APD2000I1 Hubbell Wiring Device-Kellems 00783585427089
ODD10-IDI Leviton 00078477425640
MS-Z101-IV Lutron Electronics 00784276099868
PW311I WattStopper 00754182939046

* All prices subject to change.

Begin Live Chat