MSB202WH - Maestro DV 6A Occupancy 3WAY Dltec White

Lutron

  • $120.59 (Each)
  • $120.59 (Each)

In-Stock: 0 available locally (Springdale, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
MSB202WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-B202-WH
Description
Maestro DV 6A Occupancy 3WAY Dltec White
Maestro Dual Technology (Dual Tech), Partial-On Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection. Meets Title 24 Requirements For Multi-Level Lighting In White
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276086288 / 00784276086288
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.59 (Each)
Stock Availability
Springdale
0
All Stores
0
Resources
Images
 
 
MSB202WH - Video
 
MSB202WH - Small Image
 
MSB202WH - Large Image
 
MSB202WH - Large Image
Attachments
 
 
MSB202WH - Specification Sheet
Other Links
 
 
MSB202WH - Other
 
MSB202WH - Other
 
MSB202WH - Other
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
extra long description
LUT MS-B202-WH MAESTRO 2-CIR DT OCC
Product Type
Maestro 2-Cir DT Occ Sens In White
Features
The Lutron Maestro Dual Circuit Dual-Tech Motion Sensor Switch combines two switches with ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing. Each circuit can be controlled independently as an occupancy/partial-on sensor to meet energy codes (e.g., ASHRAE). This Dual Circuit Dual-Tech motion sensor controls 2 individual single pole circuits each rated for up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major moti
Description
MAESTRO DV 6A OCCUPANCY 3WAY DLTEC WHITE
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Long Description
Maestro Dual Technology (Dual Tech), partial-on occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24 requirements for multi-level lighting in white
Additional Information
media
Yes
body
Plastic
supply voltage
120 to 277
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-B202-WH
GTIN
00784276086288
UPC
784276086288
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, dual-circuit, multi-location/3-way/single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Enclosure
Plastic
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
standard
UL, cUL, NOM
Mounting
WALLBOX
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for MSB202WH.

* All prices subject to change.