MSB202WH - Maestro DV 6A Occupancy 3WAY Dltec White

Lutron

  • $112.91 (Each)
  • $112.91 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MSB202WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-B202-WH
Description
Maestro DV 6A Occupancy 3WAY Dltec White
Maestro Dual Technology (Dual Tech), Partial-On Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection. Meets Title 24 Requirements For Multi-Level Lighting In White
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276086288 / 00784276086288
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.91 (Each)
Resources
Images
 
 
MSB202WH - Video
 
MSB202WH - Small Image
 
MSB202WH - Large Image
 
MSB202WH - Large Image
Attachments
 
 
MSB202WH - Specification Sheet
Other Links
 
 
MSB202WH - Other
 
MSB202WH - Other
 
MSB202WH - Other
Material, Color, and Finish
Finish
Gloss
Color
White
Descriptions
extra long description
LUT MS-B202-WH MAESTRO 2-CIR DT OCC
Product Type
Maestro 2-Cir DT Occ Sens In White
Features
The Lutron Maestro Dual Circuit Dual-Tech Motion Sensor Switch combines two switches with ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing. Each circuit can be controlled independently as an occupancy/partial-on sensor to meet energy codes (e.g., ASHRAE). This Dual Circuit Dual-Tech motion sensor controls 2 individual single pole circuits each rated for up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major moti
Description
MAESTRO DV 6A OCCUPANCY 3WAY DLTEC WHITE
Long Description
Maestro Dual Technology (Dual Tech), partial-on occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24 requirements for multi-level lighting in white
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Additional Information
media
Yes
supply voltage
120 to 277
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-B202-WH
GTIN
00784276086288
UPC
784276086288
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, dual-circuit, multi-location/3-way/single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.