MS0PS6M2NDVIV - Maestro DV 6A Occ 3WAY W/Neutral Ivory

Lutron

  • $39.38 (Each)
  • $39.38 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2NDVIV
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2N-DV-IV
Description
Maestro DV 6A Occ 3WAY W/Neutral Ivory
Maestro Occupancy/Vacancy Sensor With Dual Voltage Switch In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276012836 / 00784276012836
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.38 (Each)
Resources
Images
 
 
MS0PS6M2NDVIV - Small Image
 
MS0PS6M2NDVIV - Large Image
Attachments
 
 
MS0PS6M2NDVIV - Specification Sheet
Other Links
 
 
MS0PS6M2NDVIV - Other
 
MS0PS6M2NDVIV - Other
 
MS0PS6M2NDVIV - Other
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
MS-Op 6A DV SWTCH W/NTRL Ivory
Description
MAESTRO DV 6A OCC 3WAY W/NEUTRAL IVORY
extra long description
LUT MS-OPS6M2N-DV-IV MS-OP 6A DV SW
Long Description
Maestro occupancy/vacancy sensor with dual voltage switch in ivory
Special Features
Occupancy/vacancy sensor with dual voltage switch
Additional Information
supply voltage
120/277VAC A
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
Manufacturer Information
Manufacturers Part Number
MS-OPS6M2N-DV-IV
Brand
Lutron
sub brand
Maestro
GTIN
00784276012836
UPC
784276012836
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Vacancy sensor switch, multi-location/3-way/single-pole, dual-voltage, nuetral wire required
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 to 40 degrees Celsius
Application
Lighting Control
environmental conditions
0% to 90% humidity, non-condensing. Indoor use only.
Enclosure
Plastic
standard
UL, cUL, NOM, CA Title 24 compliant
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat