MARLA - Maestro Remote Light Almond

Lutron

  • $25.80 (Each)
  • $25.80 (Each)

  • $154.80 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MARLA
Manufacturer
Lutron
Manufacturer's Part Number
MA-R-LA
Description
Maestro Remote Light Almond
Maestro Companion Dimmer For Multi-Location Use, 120V, Gloss Finish In Light Almond
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557482707 / 00027557482707
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.80 (Each)
Standard Packaging
$154.80 (Per 6)
Resources
Images
 
 
MARLA - Video
 
MARLA - Small Image
 
MARLA - Large Image
 
MARLA - Large Image
 
MARLA - Large Image
 
MARLA - Large Image
 
MARLA - Large Image
360 Images
 
 
MARLA - 360 Image
Attachments
 
 
MARLA - Specification Sheet
Brochures
 
 
MARLA - Brochure
Other Links
 
 
MARLA - Other
 
MARLA - Other
 
MARLA - Other
 
MARLA - Other
 
MARLA - Other
Features
Poles
1
Material
Plastic/Metal
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Descriptions
Features
For Use with Maestro Multi-Location dimmer switches only. Companion dimmer switches allow you to dim from either end of a hallway. Use up to nine companion dimmers with only one Maestro Multi-Location dimmer switch. Coordinating Claro wall plates and accessories sold separately.
extra long description
LUT MA-R-LA MAESTRO REMOTE LIGHT AL
Product Type
Maestro Remote Light Almondmaestro Remote Light Almond
Description
MAESTRO REMOTE LIGHT ALMOND
Long Description
Maestro Companion dimmer for multi-location use, 120V, Gloss finish in light almond
Special Features
For true multi-location dimming from every location; use up to nine companion dimmers with only one Maestro multi-location dimmer. Use standard 3-way wiring. 120V
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MA-R-LA
Brand
Lutron
GTIN
00027557482707
UPC
027557482707
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Companion Dimmer
Packaging
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
32 to 104
standard
UL, CSA, NOM, FCC, IC, ISO 9001
Mounting
WALLBOX
Application
Lighting Control
Enclosure
Plastic
You must have an account to view stock levels

* All prices subject to change.