MACL153MBR - Maestro 150W Led Multi Brown

Lutron

  • $37.80 (Each)
  • $37.80 (Each)
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
MACL153MBR
Manufacturer
Lutron
Manufacturer's Part Number
MACL-153M-BR
Description
Maestro 150W Led Multi Brown
Maestro Led+ Multiloc, Ed Box Brown
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276010719 / 00784276010719
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.80 (Each)
Resources
Images
 
 
MACL153MBR - Small Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
 
MACL153MBR - Large Image
360 Images
 
 
MACL153MBR - 360 Image
Attachments
 
 
MACL153MBR - Specification Sheet
Other Links
 
 
MACL153MBR - Other
 
MACL153MBR - Other
 
MACL153MBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Tapswitch
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Maestro LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. Use the rocker to adjust the light level for any activity or set the preset level to ensure lights always t
extra long description
LUT MACL-153M-BR MAESTRO LED+ MULTI
Product Type
Maestro Led+ Multiloc Ed Box Brown
Description
MAESTRO 150W LED MULTI BROWN
Special Features
Controls dimmable 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Provides true dimming from each location (with companion dimmers). Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Long Description
Maestro LED+ Multiloc, Ed Box Brown
Additional Information
Connection Type
Screw Terminal
Switch Type
Tapswitch
Manufacturer Information
Manufacturers Part Number
MACL-153M-BR
Brand
Lutron
GTIN
00784276010719
UPC
784276010719
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/3-way/single-pole
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MACL153MBR.
Jump To:

Similar Items

Similar items are close alternatives to MACL153MBR, though they may not be 100% alike.

Eatonwd AIM06B|Eatonwd AIM06-B|Lutron MA600BR|Lutron Ma-600-BR
  • Our Part #: MA600BR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MA-600-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MA600BR - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat