MA600WH - Maestro 600W White

Lutron

  • $34.25 (Each)
  • $34.25 (Each)

  • $411.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MA600WH
Manufacturer
Lutron
Manufacturer's Part Number
MA-600-WH
Description
Maestro 600W White
Eatonwd AIM06W|Eatonwd AIM06-W|Lutron MA600WH|Lutron Ma-600-WH|Passseymor D600MLWV
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687553 / 00027557687553
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Standard Packaging
$411.00 (Per 12)
Resources
Images
 
 
MA600WH - Large Image
 
MA600WH - Small Image
 
MA600WH - Large Image
Installation Sheets
 
 
MA600WH - Installation Sheet
 
MA600WH - Installation Sheet
Attachments
 
 
MA600WH - Specification Sheet
 
MA600WH - Specification Sheet
 
MA600WH - Specification Sheet
Brochures
 
 
MA600WH - Brochure
Other Links
 
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
 
MA600WH - Other
Features
Voltage Rating
120
Poles
125
Wattage
600
Material
METAL/PLASTIC
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
amperage rating
Tapswitch
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Maestro Inc 600W White
Description
MAESTRO 600W WHITE
extra long description
LUT MA-600-WH MAESTRO INC 600W WHIT
Long Description
EatonWD AIM06W|EatonWD AIM06-W|Lutron MA600WH|Lutron MA-600-WH|PassSeymor D600MLWV
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
Coil Voltage
48.000 48.000
terminals
Tapswitch
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
MA-600-WH
Brand
Lutron
sub brand
Maestro
GTIN
00027557687553
UPC
027557687553
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.