MA600HLA - Maestro 600W Ltalmd Clam

Lutron

  • $34.25 (Each)
  • $34.25 (Each)
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
MA600HLA
Manufacturer
Lutron
Manufacturer's Part Number
MA-600H-LA
Description
Maestro 600W Ltalmd Clam
00027557509978|0027557|027557509978|02755750997|50997|Ma 600H La|MA600HLA|Ma-600H-La|Maestro 600WATT In Clamshell Light Al|Lewtron Electronics Ma 600H La|Lewtron Electronics MA600HLA|Lewtron Electronics Ma-600H-La|Lootron Electronics Ma 600H La|Lootron Electronics MA600HLA|Lootron Electronics Ma-600H-La|Lutron Electric Ma 600H La|Lutron Electric MA600HLA|Lutron Electric Ma-600H-La|Lutron Electronics Ma 600H La|Lutron Electronics MA600HLA|Lutron Electronics Ma-600H-La|Lutron Ma 600H La|Lutron MA600HLA|Lutro
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557509978 / 00027557509978
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.25 (Each)
Resources
Images
 
 
MA600HLA - Small Image
 
MA600HLA - Large Image
Installation Sheets
 
 
MA600HLA - Installation Sheet
 
MA600HLA - Installation Sheet
Attachments
 
 
MA600HLA - Specification Sheet
 
MA600HLA - Specification Sheet
 
MA600HLA - Specification Sheet
Brochures
 
 
MA600HLA - Brochure
Other Links
 
 
MA600HLA - Other
 
MA600HLA - Other
 
MA600HLA - Other
 
MA600HLA - Other
 
MA600HLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Tapswitch
Voltage Rating
120
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obsolete-Maestro 600W Clam Light Al
Description
MAESTRO 600W LTALMD CLAM
Long Description
00027557509978|0027557|027557509978|02755750997|50997|MA 600H LA|MA600HLA|MA-600H-LA|MAESTRO 600WATT IN CLAMSHELL LIGHT AL|Lewtron Electronics MA 600H LA|Lewtron Electronics MA600HLA|Lewtron Electronics MA-600H-LA|Lootron Electronics MA 600H LA|Lootron Electronics MA600HLA|Lootron Electronics MA-600H-LA|LUTRON ELECTRIC MA 600H LA|LUTRON ELECTRIC MA600HLA|LUTRON ELECTRIC MA-600H-LA|LUTRON ELECTRONICS MA 600H LA|LUTRON ELECTRONICS MA600HLA|LUTRON ELECTRONICS MA-600H-LA|Lutron MA 600H LA|Lutron MA600HLA|Lutro
Special Features
Controls 600 W incandescent or halogen loads. Provides true dimming from each location (with companion dimmers).
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
MA-600H-LA
Brand
Lutron
sub brand
Maestro
GTIN
00027557509978
UPC
027557509978
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade dimmer, multi-location/single-pole, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Frequency Rating
50-60
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, ISO 9001
Mounting
WALLBOX
Operating Temperature
32 to 104 F (0 to 40 C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MA600HLA.
Jump To:

Similar Items

Similar items are close alternatives to MA600HLA, though they may not be 100% alike.

Maestro Led+ Multiloc, Clamshell Light Almond
  • Our Part #: MACL153MHLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MACL-153MH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.80) ·
MACL153MHLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat