DVRP253PWH - Diva 250W Led/Electronic Low Voltage 3WAY White

Lutron

  • $104.77 (Each)
  • $104.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
DVRP253PWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRP-253P-WH
Description
Diva 250W Led/Electronic Low Voltage 3WAY White
Diva Reverse-Phase Dimmer - Gloss Finish, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In White
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276221665 / 00784276221665
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.77 (Each)
Resources
Images
 
 
DVRP253PWH - Small Image
 
DVRP253PWH - Large Image
Other Links
 
 
DVRP253PWH - Other
 
DVRP253PWH - Other
 
DVRP253PWH - Other
Features
Poles
1
Voltage Rating
120
Wattage
250/500
Material
Plastic/Metal
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva 250W Led 500W Elv In White
extra long description
LUT DVRP-253P-WH DIVA 250W LED 500W
Description
DIVA 250W LED/ELECTRONIC LOW VOLTAGE 3WAY WHITE
Long Description
Diva Reverse-phase Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in white
Special Features
Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVRP-253P-WH
Brand
Lutron
GTIN
00784276221665
UPC
784276221665
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, reverse-phase, 3-way/single-pole
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
standard
UL, CSA, NOM
Enclosure
Plastic
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.