DVRF5NSWH - Caseta Claro 5A Switch White

Lutron

  • $74.36 (Each)
  • $74.36 (Each)
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
DVRF5NSWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-5NS-WH
Description
Caseta Claro 5A Switch White
Lutron Claro Smart Switch For Caseta Smart Lighting
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784276302630 / 00784276302630
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.36 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
95
Resources
360 Images
 
 
DVRF5NSWH - 360 Image
Other Links
 
 
DVRF5NSWH - Other
 
DVRF5NSWH - Other
 
DVRF5NSWH - Other
 
DVRF5NSWH - Other
 
DVRF5NSWH - Other
 
DVRF5NSWH - Other
 
DVRF5NSWH - Other
Images
 
 
DVRF5NSWH - Small Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
 
DVRF5NSWH - Large Image
Attachments
 
 
DVRF5NSWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Amperage Rating
5.0/3.0
Connection
Wire Leads
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CASETA CLARO 5A SWITCH WHITE
Extra Long Description
LUT DVRF-5NS-WH LUTRON CLARO SMART
Features
Introducing the Claro smart switch for Caseta smart lighting. Lutron’s most popular switch design is now smart and works in your Caseta home. Match existing Claro switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED indicator light. Welcome Home to Peace of Mind - always come back to a well-lit home with the Claro smart switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if yo
Long Description
Lutron Claro Smart Switch for Caseta Smart Lighting
Product Type
Lutron Claro Smart Switch
Special Features
Works with 5A LED, 3A general purpose fan, or 600W incandescent
Additional Information
Connection Type
Wire Leads
Switch Type
Paddle Switch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-5NS-WH
GTIN
00784276302630
UPC
784276302630
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat