DVLV600PWH - Diva 450W Magnetic Low Voltage SP White

Lutron

  • $61.57 (Each)
  • $61.57 (Each)
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
DVLV600PWH
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-600P-WH
Description
Diva 450W Magnetic Low Voltage SP White
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557687515 / 00027557687515
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.57 (Each)
Resources
Images
 
 
DVLV600PWH - Video
 
DVLV600PWH - Small Image
 
DVLV600PWH - Large Image
360 Images
 
 
DVLV600PWH - 360 Image
Attachments
 
 
DVLV600PWH - Specification Sheet
Other Links
 
 
DVLV600PWH - Other
 
DVLV600PWH - Other
 
DVLV600PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
connection
Wire Leads
Wattage
450
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Low Vol 600W White
extra long description
LUT DVLV-600P-WH DIVA LOW VOL 600W
Description
DIVA 450W MAGNETIC LOW VOLTAGE SP WHITE
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in white
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Connection Type
Wire Leads
Switch Type
Paddle Switch
Manufacturer Information
Manufacturers Part Number
DVLV-600P-WH
Brand
Lutron
GTIN
00027557687515
UPC
027557687515
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Mounting
WALLBOX
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat