DVLV600PBL - Diva 450W Magnetic Low Voltage SP Black

Lutron

  • $116.40 (Each)
  • $116.40 (Each)
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
DVLV600PBL
Manufacturer
Lutron
Manufacturer's Part Number
DVLV-600P-BL
Description
Diva 450W Magnetic Low Voltage SP Black
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-Pole, 120V/600VA (450W) In Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
027557688284 / 00027557688284
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.40 (Each)
Resources
Images
 
 
DVLV600PBL - Video
 
DVLV600PBL - Small Image
 
DVLV600PBL - Large Image
360 Images
 
 
DVLV600PBL - 360 Image
Attachments
 
 
DVLV600PBL - Specification Sheet
Other Links
 
 
DVLV600PBL - Other
 
DVLV600PBL - Other
 
DVLV600PBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
450
actuator
Paddle Switch
connection
Wire Leads
insulation
Plastic
Material
Plastic/Metal
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Low Vol 600W Black
extra long description
LUT DVLV-600P-BL DIVA LOW VOL 600W
Description
DIVA 450W MAGNETIC LOW VOLTAGE SP BLACK
Long Description
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, Single-pole, 120V/600VA (450W) in black
Special Features
Controls 600 VA (450 W) magnetic low-voltage loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVLV-600P-BL
Brand
Lutron
GTIN
00027557688284
UPC
027557688284
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Dimmer, single-pole
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Enclosure
Plastic
Application
Lighting Control
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat