DVFSQFBL - Diva 1.5A Fan 3WAY 3SP Black

Lutron

  • $37.48 (Each)
  • $37.48 (Each)

  • $899.52 (Per 24)
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
DVFSQFBL
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-F-BL
Description
Diva 1.5A Fan 3WAY 3SP Black
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Black
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557691772 / 00027557691772
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.48 (Each)
Standard Packaging
$899.52 (Per 24)
Resources
Images
 
 
DVFSQFBL - Small Image
 
DVFSQFBL - Large Image
 
DVFSQFBL - Large Image
 
DVFSQFBL - Large Image
 
DVFSQFBL - Large Image
360 Images
 
 
DVFSQFBL - 360 Image
Attachments
 
 
DVFSQFBL - Specification Sheet
Other Links
 
 
DVFSQFBL - Other
 
DVFSQFBL - Other
 
DVFSQFBL - Other
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
120
Wattage
180
actuator
Paddle Switch
connection
Wire Leads
Poles
1
amperage rating
1.5
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Diva Quiet Fanspeed Black
extra long description
LUT DVFSQ-F-BL DIVA QUIET FANSPEED
Features
The Lutron Diva 3-Speed Fan Switch helps achieve the ideal comfort level for any home by controlling a single fan up to 1.5 Amps. The intuitive rocker switch turns the fan on/off to a preset and the linear slider adjusts between 3 speeds (Low, Medium and, High). Install with Lutron Claro Switches in 3-way applications. Coordinating Claro wall plates and 3-way switches sold separately. Available in 20+ colors to consistently match any Lutron device.
Description
DIVA 1.5A FAN 3WAY 3SP BLACK
Long Description
Lutron Diva 3-Speed 1.5A Fan Control, Single-Pole/3-Way, Black
Special Features
Controls 1.5 A fan. Paddle turns on/off. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Does not include locator light. Designed to prevent motor hum.
Additional Information
Contact Configuration
N-O
Contact Rating
1.5
Manufacturer Information
Manufacturers Part Number
DVFSQ-F-BL
Brand
Lutron
GTIN
00027557691772
UPC
027557691772
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat