D603PHIV - 600W Rotary 3WAY Dimmer Ivory Clam

Lutron

  • $8.79 (Each)
  • $8.79 (Each)

  • $52.74 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
D-603PH-IV
Description
600W Rotary 3WAY Dimmer Ivory Clam
Rotary Dimmer With Push On/Off Knob, Incandescent/Halogen, 3-Way, 120V/600W, Clamshell Packaging In Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557113229 / 00027557113229
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.79 (Each)
Standard Packaging
$52.74 (Per 6)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
24
Resources
Images
 
 
D603PHIV - Small Image
 
D603PHIV - Large Image
Installation Sheets
 
 
D603PHIV - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
600 A
amperage rating
UL, CSA
actuator
Wallbox
connection
Wire Leads
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Plastic/Metal
Dimensions and Weight
Size
Wire Leads
Descriptions
Product Type
600W 3WY P/P DMR Iv Clamshell
Description
600W ROTARY 3WAY DIMMER IVORY CLAM
Long Description
Rotary Dimmer with Push On/Off Knob, Incandescent/Halogen, 3-way, 120V/600W, clamshell packaging in ivory
Special Features
Rotary
Additional Information
load
1 PH
operating cycles
Plastic
Manufacturer Information
Manufacturers Part Number
D-603PH-IV
Brand
Lutron
sub brand
Rotary
GTIN
00027557113229
UPC
027557113229
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Lutron
Availability
Status
Inactive
Packaging
Weight per each
0.24
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
600 W
Application
Dimmer with push on/off knob, 3-way, clamshell packaging
Operating Temperature
Push knob
environmental conditions
Relative humidity less than 90 percentnon-condensing. Indoor use only
standard
UL, CSA
Mounting
WALLBOX
Enclosure
Plastic/Metal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
24 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat