CW1IV - Claro Wallplate 1 Gang Ivory

Lutron

  • $6.60 (Each)
  • $6.60 (Each)

  • $79.20 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CW1IV
Manufacturer
Lutron
Manufacturer's Part Number
CW-1-IV
Description
Claro Wallplate 1 Gang Ivory
Claro Wallplate, Gloss Finish, Single-Gang In Ivory
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
027557692069 / 00027557692069
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Standard Packaging
$79.20 (Per 12)
Resources
Images
 
 
CW1IV - Small Image
 
CW1IV - Large Image
 
CW1IV - Large Image
 
CW1IV - Large Image
 
CW1IV - Large Image
 
CW1IV - Large Image
 
CW1IV - Large Image
360 Images
 
 
CW1IV - 360 Image
Attachments
 
 
CW1IV - Specification Sheet
Other Links
 
 
CW1IV - Other
 
CW1IV - Other
 
CW1IV - Other
Features
Number of Gangs
1
insulation
Plastic
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Thickness
0.3
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Claro Wallplate 1 GNG Iv
Description
CLARO WALLPLATE 1 GANG IVORY
Features
Claro decorative wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided a
extra long description
LUT CW-1-IV CLARO WALLPLATE 1 GNG I
Long Description
Claro Wallplate, Gloss Finish, Single-gang in ivory
Special Features
For one Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, and Lumea controls and Claro and Satin Colors accessories
Additional Information
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
CW-1-IV
Brand
Lutron
GTIN
00027557692069
UPC
027557692069
Taxonomies, Classifications, and Categories
Type
1-gang wallplate
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
standard
NOM
Mounting
SURFACE
You must have an account to view stock levels

* All prices subject to change.

false