CTFSQFWH - Contour 1.5A Fan 3WAY 3SP White

Lutron

  • $26.98 (Each)
  • $26.98 (Each)

  • $647.52 (Per 24)

In-Stock: 230 available at other locations ( find a store with stock)
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
CTFSQFWH
Manufacturer
Lutron
Manufacturer's Part Number
CTFSQ-F-WH
Description
Contour 1.5A Fan 3WAY 3SP White
Skylark Contour Fan Control, Incandescent/Halogen, Single-Pole, Quiet 3-Speed, 120V/1.5A In White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
027557830171 / 00027557830171
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.98 (Each)
Standard Packaging
$647.52 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
230
Resources
Images
 
 
CTFSQFWH - Small Image
 
CTFSQFWH - Large Image
 
CTFSQFWH - Large Image
 
CTFSQFWH - Large Image
 
CTFSQFWH - Large Image
Attachments
 
 
CTFSQFWH - Specification Sheet
Other Links
 
 
CTFSQFWH - Other
 
CTFSQFWH - Other
 
CTFSQFWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.5
Voltage Rating
120
Wattage
180
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
CT 1.5A Quiet Fan Speed 3-Way Box WH
extra long description
LUT CTFSQ-F-WH CT 1.5A QUIET FAN SP
Description
CONTOUR 1.5A FAN 3WAY 3SP WHITE
Features
The Lutron Skylark Contour Quiet Fan Speed Control is designed to conveniently set the speed of a single ceiling paddle fan. Install in a single pole or 3-way application; no neutral required. The Skylark Contour Fan Control features a smooth, linear slider to adjust the fan’s speed and a rocker switch that turns the fan ON/OFF. Select between 3- speeds (Low/Medium/High) for a favorite preset level with the slider. Available in 7 gloss colors. Pairs perfectly with Lutron Claro wall plates for consistent co
Long Description
Skylark Contour Fan Control, Incandescent/Halogen, Single-pole, quiet 3-speed, 120V/1.5A in white
Special Features
Controls 1.5 A fan. Rocker switch returns fan to speed level indicated by slider. Slide up to increase speed, down to decrease speed. 3 quiet fan speeds for increased comfort. For use with only one ceiling paddle fan. Designed to prevent motor hum.
Additional Information
Contact Rating
1.5
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
CTFSQ-F-WH
Brand
Lutron
GTIN
00027557830171
UPC
027557830171
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan control, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Fan Control
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 230

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
220 View Store
Gilbert
3 View Store

M-Z

Location Stock Available
New Braunfels
1 View Store

* All prices subject to change.

Begin Live Chat