CTCL153PHLA - Contour 150W Led 3WAY Light Almond Clam

Lutron

  • $29.20 (Each)
  • $29.20 (Each)

  • $87.60 (Per 3)

  • $1,401.60 (Per 48)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
CTCL153PHLA
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-153PH-LA
Description
Contour 150W Led 3WAY Light Almond Clam
Skylark Contour Led+ Dimmer, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal, Clamshell Packaging In Light Almond
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003568 / 00027557003568
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.20 (Each)
Carton
$87.60 (Per 3)
Standard Packaging
$1,401.60 (Per 48)
Resources
Images
 
 
CTCL153PHLA - Video
 
CTCL153PHLA - Small Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
 
CTCL153PHLA - Large Image
360 Images
 
 
CTCL153PHLA - 360 Image
Attachments
 
 
CTCL153PHLA - Specification Sheet
Brochures
 
 
CTCL153PHLA - Brochure
Other Links
 
 
CTCL153PHLA - Other
 
CTCL153PHLA - Other
 
CTCL153PHLA - Other
 
CTCL153PHLA - Other
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Contour CFL/Led Clam Light Almond
extra long description
LUT CTCL-153PH-LA CONTOUR CFL/LED C
Features
The Lutron Skylark Contour LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark Contour dimmer switch features a smooth, linear slider to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark Contour also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or havi
Description
CONTOUR 150W LED 3WAY LIGHT ALMOND CLAM
Long Description
Skylark Contour LED+ Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal, clamshell packaging in light almond
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTCL-153PH-LA
Brand
Lutron
GTIN
00027557003568
UPC
027557003568
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.25
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
standard
UL, CSA
Mounting
WALLBOX
Enclosure
Plastic
You must have an account to view stock levels
These alternate items can be purchased instead of CTCL153PHLA.
Jump To:

Similar Items

Similar items are close alternatives to CTCL153PHLA, though they may not be 100% alike.

00027557476713|0027557|027557476713|02755747671|47671|S 603PH La|S603PHLA|S-603P...
  • Our Part #: S603PHLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S-603PH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($137.70)
S603PHLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.95

Each

QTY:
Each
Add

* All prices subject to change.