CTCL150HWH - Contour 150W Led SLIDE2OFF White Clam

Lutron

  • $30.26 (Each)
  • $30.26 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CTCL150HWH
Manufacturer
Lutron
Manufacturer's Part Number
CTCL-150H-WH
Description
Contour 150W Led SLIDE2OFF White Clam
Skylark Contour Slide-to-Off Dimmer, CFL/Led (Screw-Base), Incandescent/Halogen, Single-Pole, 150W CFL/Led or 600W Inc/Hal In White, Clamshell Packaging
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276228862 / 00784276228862
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.26 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CTCL150HWH - Small Image
 
CTCL150HWH - Large Image
Attachments
 
 
CTCL150HWH - Specification Sheet
Brochures
 
 
CTCL150HWH - Brochure
Other Links
 
 
CTCL150HWH - Other
 
CTCL150HWH - Other
 
CTCL150HWH - Other
 
CTCL150HWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
150/600
insulation
Plastic
Material
Plastic/Metal
actuator
Slide
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT CTCL-150H-WH CONTOUR 150W STO C
Product Type
Contour 150W Sto Clam In White
Description
CONTOUR 150W LED SLIDE2OFF WHITE CLAM
Long Description
Skylark Contour slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen, single-pole, 150W CFL/LED or 600W inc/hal in white, clamshell packaging
Special Features
Controls 120 V/150 W LED/CFL, and 600 W incandescent/halogen loads. Slide up to brighten, down to dim/off. Provides reliable dimming of dimmable LED/CFLs as well as incandescents and halogens
Additional Information
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
CTCL-150H-WH
Brand
Lutron
GTIN
00784276228862
UPC
784276228862
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Slide-to-off dimmer, single-pole
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM, SSL7A
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area