CA1PSLA - Claro 15A Switch SP Light Almond

Lutron

  • $9.20 (Each)
  • $9.20 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CA1PSLA
Manufacturer
Lutron
Manufacturer's Part Number
CA-1PS-LA
Description
Claro 15A Switch SP Light Almond
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Light Almond
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276016117 / 00784276016117
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.20 (Each)
Resources
Images
 
 
CA1PSLA - Small Image
 
CA1PSLA - Large Image
 
CA1PSLA - Large Image
 
CA1PSLA - Large Image
 
CA1PSLA - Large Image
 
CA1PSLA - Large Image
360 Images
 
 
CA1PSLA - 360 Image
Attachments
 
 
CA1PSLA - Specification Sheet
Other Links
 
 
CA1PSLA - Other
 
CA1PSLA - Other
 
CA1PSLA - Other
Features
Poles
1
Voltage Rating
120/277 VAC
amperage rating
15
Wattage
1800/4155
Material
Metal;Plastic
actuator
Paddle Switch
Material, Color, and Finish
Finish
Gloss
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Product Type
Claro Acc Single Pole Switch 15A La
Features
Lutron Claro Switches are a perfect replacement for your customers' existing designer opening switches. The intuitive paddle turns the light or fan on and off with just a push of a finger, making it easy to use for people of all ages. Create a cohesive design by installing it next to a Lutron Diva Dimmer for control of the lights or a Lutron Diva Fan Control. This rocker switch works in single pole applications and is available in 7 gloss and 20 satin colors, allowing you to coordinate and customize specif
extra long description
LUT CA-1PS-LA CLARO ACC SINGLE POLE
Description
CLARO 15A SWITCH SP LIGHT ALMOND
Long Description
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Light Almond
Special Features
Rated for 15 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or general purpose fans and motor loads. Paddle turns on/off. Use with any 15 A load. General purpose switching of all light sources and motor loads.
Additional Information
Contact Rating
15
Contact Configuration
Screw terminal
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CA-1PS-LA
GTIN
00784276016117
UPC
784276016117
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Mechanical switch, single-pole
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
You must have an account to view stock levels
These alternate items can be purchased instead of CA1PSLA.
Jump To:

Cross Referenced

These items are similar to CA1PSLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RSD115LA Bryant Electric 00883778119408
7501LA Eaton Wiring Devices 00032664627545
91150-LA Enerlites 00883951219192
5601-2T Leviton 00078477274972
CA-1PS-LA Lutron Electronics 00784276016117
TM870-LA Legrand Pass & Seymour 00785007245394

* All prices subject to change.

false