AYCL253PWH - Ariadni 250W Led 3WAY White

Lutron

  • $47.04 (Each)
  • $47.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AYCL253PWH
Manufacturer
Lutron
Manufacturer's Part Number
AYCL253PWH
Description
Ariadni 250W Led 3WAY White
Ariadni Dimmer For 250W CFL/Led, 600W Inc/Hal, or Lutron Hi-Lume A-Series Lte Led Driver In White
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276090100 / 00784276090100
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.04 (Each)
Resources
Images
 
 
AYCL253PWH - Large Image
 
AYCL253PWH - Video
 
AYCL253PWH - Small Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
 
AYCL253PWH - Large Image
360 Images
 
 
AYCL253PWH - 360 Image
Attachments
 
 
AYCL253PWH - Specification Sheet
Other Links
 
 
AYCL253PWH - Other
 
AYCL253PWH - Other
 
AYCL253PWH - Other
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Material
Plastic/Metal
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.60 x 2.86;117 x 73
Descriptions
Features
The Ariadni LED+ dimmer switch works with dimmable LED and CFL screw-in bulbs up to 250-Watt and is also compatible with up to 600-Watt of standard incandescent and halogen bulbs, allowing you to control all 4 bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, Eco Smart and Lighting Science. The Ariadni/Toggler LED+ dimmer switch matches your existing toggle switches. It features a slider to adjust your
Product Type
Ariadni CFL/Led 250W White
extra long description
LUT AYCL-253P-WH ARIADNI CFL/LED 25
Description
ARIADNI 250W LED 3WAY WHITE
Long Description
Ariadni dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver in white
Special Features
Controls 250 W LED/CFL (screw-base), 600 W incandescent/halogen or 350 W Hi-Lume 1 percent 2-wire LED driver loads. Toggle turn lights on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs as well as halogens and incandescents.
Additional Information
media
Yes
Connection Type
Screw Terminal
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
AYCL253PWH
Brand
Lutron
GTIN
00784276090100
UPC
784276090100
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way/single-pole
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL1472 CSA C22.2 184.1, NEMA SSL-7A Type 2
Mounting
WALLBOX
You must have an account to view stock levels

* All prices subject to change.