WSXPDTWH - White Wall Switch Sensor

Sensorswitch

  • $137.90 (Each)
  • $137.90 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WSXPDTWH
Manufacturer
Sensorswitch
Manufacturer's Part Number
WSX PDT WH
Description
White Wall Switch Sensor
The WSX Wall Switch Sensor Has A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal For Commercial and Residential Lighting Control Applications or Any Other Small Enclosed Spaces
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
753573767510 / 00753573767510
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.90 (Each)
Resources
Images
 
 
WSXPDTWH - Large Image
 
WSXPDTWH - Large Image
 
WSXPDTWH - Small Image
 
WSXPDTWH - Large Image
 
WSXPDTWH - Large Image
360 Images
 
 
WSXPDTWH - 360 Image
Attachments
 
 
WSXPDTWH - Specification Sheet
Tech Bulletins
 
 
WSXPDTWH - Tech Bulletin
Other Links
 
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
 
WSXPDTWH - Other
Features
Voltage Rating
120,277
Lamp Included
Not Applicable
Material
Plastic
Shape
Rectangular
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Width
2.5
Length
3
Height
5
Descriptions
Description
WHITE WALL SWITCH SENSOR
Product Type
Sensor
extra long description
LITH WSX PDT WH Wall Switch Sensor,
Long Description
The WSX Wall Switch Sensor has a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for commercial and residential lighting control applications or any other small enclosed spaces
Special Features
PRODUCT OVERVIEW The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX Family sensors have a patent-pending wiring method that enabl
Additional Information
pallet quantity
100
supply voltage
120, 277
Warranty
5
Power Source
Hardwired
average life
Not Applicable
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WSX PDT WH
Brand
sensorswitch
GTIN
00753573767510
UPC
753573767510
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Wallstation
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Semi-recessed
You must have an account to view stock levels

* All prices subject to change.