WSXIV - Ivory WL SW Sensor

Sensorswitch

  • $66.31 (Each)
  • $66.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WSXIV
Manufacturer
Sensorswitch
Manufacturer's Part Number
WSX IV
Description
Ivory WL SW Sensor
The WSX Family Of Wall Switch Occupancy Sensors Provide Simple and Cost-Effective Solutions For Commercial and Residential Lighting Control Applications. With Your Choice Of Passive Infrared (Pir) or Dual Technology (PDT) With Pir Plus Patented Microphonics Detection, The WSX Family Provides Reliable Sensing and Dimming Performance Optimized For Your Space. All WSX Family Sensors Have A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal Fo
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
820476070174 / 00820476070174
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.31 (Each)
Resources
Images
 
 
WSXIV - Large Image
 
WSXIV - Large Image
 
WSXIV - Small Image
360 Images
 
 
WSXIV - 360 Image
Attachments
 
 
WSXIV - Specification Sheet
Brochures
 
 
WSXIV - Brochure
Tech Bulletins
 
 
WSXIV - Tech Bulletin
Other Links
 
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
 
WSXIV - Other
Features
Voltage Rating
120,277
Lamp Included
Not Applicable
Material
Plastic
Shape
Rectangular
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Length
1.5
Width
2.75
Height
4.5
Descriptions
Description
IVORY WL SW SENSOR
Product Type
Sensor
extra long description
LITH WSX IV Wall Switch Sensor, Ivo
Features
Contractor Select
Long Description
The WSX family of wall switch occupancy sensors provide simple and cost-effective solutions for commercial and residential lighting control applications. With your choice of passive infrared (PIR) or dual technology (PDT) with PIR plus patented Microphonics detection, the WSX family provides reliable sensing and dimming performance optimized for your space. All WSX family sensors have a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal fo
Additional Information
dimensions
1.5 x 2.25 x 4.5
supply voltage
120, 277
pallet quantity
1728
Power Source
Hardwired
average life
Not Applicable
dimmable
Yes
Hardware
Yes
Warranty
5
Manufacturer Information
Brand
sensorswitch
Manufacturers Part Number
WSX IV
GTIN
00820476070174
UPC
820476070174
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SENSOR
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Semi-recessed
standard
cUL,UL
You must have an account to view stock levels

* All prices subject to change.