WSXGY - Gray WL SW Sensor

Sensorswitch

  • $61.39 (Each)
  • $61.39 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WSXGY
Manufacturer
Sensorswitch
Manufacturer's Part Number
WSX GY
Description
Gray WL SW Sensor
Wall Switch Sensor , Gray, Sku - 219R09
Slang Terms

Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
820476167799 / 00820476167799
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.39 (Each)
Resources
Images
 
 
WSXGY - Large Image
 
WSXGY - Small Image
360 Images
 
 
WSXGY - 360 Image
Attachments
 
 
WSXGY - Specification Sheet
Tech Bulletins
 
 
WSXGY - Tech Bulletin
Other Links
 
 
WSXGY - Other
 
WSXGY - Other
 
WSXGY - Other
 
WSXGY - Other
 
WSXGY - Other
Features
Voltage Rating
120,277
Material
Plastic
Lamp Included
Not Applicable
Shape
Rectangular
Material, Color, and Finish
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Length
1.5
Width
2.25
Height
4.5
Descriptions
Description
GRAY WL SW SENSOR
Long Description
Wall Switch Sensor , Gray, SKU - 219R09
Product Type
Sensor
Special Features
The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSX Family sensors have a patent-pending wiring method that enables them to functi
extra long description
LITH WSX GY Wall Switch Sensor, Gra
Additional Information
supply voltage
120, 277
Warranty
5
Power Source
Hardwired
average life
Not Applicable
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WSX GY
Brand
sensorswitch
GTIN
00820476167799
UPC
820476167799
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Wallstation
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
cUL,UL
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Semi-recessed
You must have an account to view stock levels

* All prices subject to change.