WPX2LED50KMV0LT - 47W Led Wall Pack 5K 6000LM 120-277V Dark Bronze

Lithonia Lighting

  • $291.60 (Each)
  • $291.60 (Each)

  • $583.20 (Per 2)
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
WPX2LED50KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WPX2 LED 50K MVOLT DDBXD M2
Description
47W Led Wall Pack 5K 6000LM 120-277V Dark Bronze
Lithonia Lighting® WPX Family Of Led Wall Packs Are Your Best Choice For Your Everyday Wall Mounted Lighting Needs. With Three Sizes and Lumen Packages Of 1, 550 to 9, 200 Lumens, The WPX Family Is A Site-Wide Solution, Replacing Up to 400W Metal Halide Wall Packs. Since The WPX Footprints Are Larger Than That Of Typical Metal Halide Glass Wall Packs, They Fully Cover Unsightly Stains, Resulting In A Neat Application Without The Need For Additional Patch and Repair. WPX Delivers A Wide Photometric Distributi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
193048870770 / 00193048870770
Weight per unit
9.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.60 (Each)
Standard Packaging
$583.20 (Per 2)
Resources
Images
 
 
WPX2LED50KMV0LT - Small Image
 
WPX2LED50KMV0LT - Large Image
 
WPX2LED50KMV0LT - Large Image
 
WPX2LED50KMV0LT - Large Image
 
WPX2LED50KMV0LT - Large Image
360 Images
 
 
WPX2LED50KMV0LT - 360 Image
Attachments
 
 
WPX2LED50KMV0LT - Specification Sheet
Brochures
 
 
WPX2LED50KMV0LT - Brochure
Other Links
 
 
WPX2LED50KMV0LT - Other
 
WPX2LED50KMV0LT - Other
 
WPX2LED50KMV0LT - Other
 
WPX2LED50KMV0LT - Other
 
WPX2LED50KMV0LT - Other
 
WPX2LED50KMV0LT - Other
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
120-277
Wattage
48
Material
Aluminum
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
fixture material
aluminum
Color
Bronze
Finish
Gloss
Style
Traditional
Dimensions and Weight
Width
12.3
Height
4.1
Length
9.1
Size
9.1x12.3x4.1
Descriptions
Features
Contractor Select
Description
47W LED WALL PACK 5K 6000LM 120-277V DARK BRONZE
extra long description
LITH WPX2 LED 50K MVOLT DDBXD M2 LE
Long Description
Lithonia Lighting® WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat application without the need for additional patch and repair. WPX delivers a wide photometric distributi
Special Features
The WPX family of LED wall packs are your best choice for your everyday wall mounted lighting needs. No longer will your customers have to sacrifice performance and style to get the low initial cost that they demand. With three sizes and lumen packages of 1,550 to 9,200 lumens, the WPX family is a site-wide solution, replacing up to 400W metal halide wall packs. Since the WPX footprints are larger than that of typical metal halide glass wall packs, they fully cover unsightly stains, resulting in a neat app
Product Type
Wallpack
Additional Information
pallet quantity
120
dimensions
9.1 x 12.3 x 4.1
Power Source
Hardwired
Socket Type
Integrated LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WPX2 LED 50K MVOLT DDBXD M2
GTIN
00193048870770
UPC
193048870770
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
8.2
Weight per each
9.26
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Manufacturing,Offices & Banks,Parking Garage,Retail,Roadways, Bridges & Tunnels,Sports and Recreation,Utility, Closet,Warehouses
environmental conditions
OUTDOOR
Mounting
SURFACE
standard
CSADLC Premium,DLC Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat