WF6LED30KMWM6 - 6" 13W Led Wafr 30K WHT

Lithonia Lighting

  • $31.99 (Each)
  • $31.99 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WF6LED30KMWM6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF6LED30KMWM6
Description
6" 13W Led Wafr 30K WHT
Led Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
889804672787 / 00889804672787
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.99 (Each)
Resources
Images
 
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Large Image
 
WF6LED30KMWM6 - Small Image
 
WF6LED30KMWM6 - Video
Specifications Sheets
 
 
WF6LED30KMWM6 - Specification Sheet
Attachments
 
 
WF6LED30KMWM6 - Specification Sheet
Other Links
 
 
WF6LED30KMWM6 - Other
 
WF6LED30KMWM6 - Other
 
WF6LED30KMWM6 - Other
Features
Current Rating
0.11 A
Material
Aluminum
Voltage Rating
120
Wattage
13
Lamp Type
LED - Static
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 k
Finish
Matte White
Color
White
Color Rendering Index
80
color rendering index (cri)
80
Lens Material
Polycarbonate
Lens Color
WHITE
Dimensions and Weight
Length
8.8 in
Height
1.1 in;2.8 cm
Width
8.8 in
Descriptions
Description
6" 13W LED WAFR 30K WHT
Long Description
LED Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 lm Brightness (Lumens), 8.8 in Length, 8.8 in Width, 1.1 in Height, 2.2 lb
Product Type
LED Downlight
Features
The 6-inch Wafer(TM) LED is an ultra-thin recessed downlight ideal for shallow ceiling plenum applications. Quality, housing-free recessed downlighting is achieved with its narrow remote driver box. The Wafer LED is quick and simple to install from below the ceiling with as little as 2-inch plenum clearance.
Short Description
LED Downlight, 120 V, 13 W
Special Features
The LED Wafer Downlight and Remote Driver are Wet Location Approved with the Narrow Design and Remote Driver Box
Construction
Canless,New Construction,Remodel
Additional Information
Total Wattage
13 W
dimmable
Yes
Brightness (Lumens)
1020 lm
Standards Met
CSA Certified Wet Location
package quantity
1 ct
media
Yes
Maximum Operating Temperature
25
Warranty
5
Manufacturer Information
Manufacturers Part Number
WF6LED30KMWM6
Brand
Lithonia Lighting
GTIN
00889804672787
UPC
889804672787
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
6 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
2.2 lb
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Education;Hospitality;Religious;Residential;Retail;Commercial;Indoor and Outdoor
Energy Star
yes
standard
CSACA Title 24,ENERGY STAR,JA8
environmental conditions
Indoor
Mounting
Recessed
You must have an account to view stock levels
These alternate items can be purchased instead of WF6LED30KMWM6.
Jump To:

Similar Items

Similar items are close alternatives to WF6LED30KMWM6, though they may not be 100% alike.

6IN. Round Led Direct Mount With Selectable CCT (2700K-5000K)
  • Our Part #: HLB6099FS1EMWR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HLB6099FS1EMWR
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($168.00)
HLB6099FS1EMWR - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.00

Each

QTY:
Each
Add

* All prices subject to change.