WF6ADJSWW590CRIM - 6" 12W 120V 27/30/35/40/50K Led Downlight

Juno

  • $37.08 (Each)
  • $37.08 (Each)

  • $222.48 (Per 6)
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
WF6ADJSWW590CRIM
Manufacturer
Juno
Manufacturer's Part Number
WF6 ADJ SWW5 90CRI MW M6
Description
6" 12W 120V 27/30/35/40/50K Led Downlight
The Juno 6 Inch Adjustable Downlight With 5CCT Switchable White Technology Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment to Choose Between 2700K, 3000K, 3500K, 4000K, or 5000K. The Canless Design Eliminates The Need For Recessed Housings, Making It Easy to Install and Requires Less Labor. The Adjustable Gimbal Allows For Up to 20 Degrees Of Rotation, Making This Version Perfect For Angled Ceilings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
196183148001 / 00196183148001
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.08 (Each)
Standard Packaging
$222.48 (Per 6)
Resources
Images
 
 
WF6ADJSWW590CRIM - Small Image
 
WF6ADJSWW590CRIM - Large Image
 
WF6ADJSWW590CRIM - Large Image
 
WF6ADJSWW590CRIM - Large Image
 
WF6ADJSWW590CRIM - Large Image
360 Images
 
 
WF6ADJSWW590CRIM - 360 Image
Attachments
 
 
WF6ADJSWW590CRIM - Specification Sheet
Brochures
 
 
WF6ADJSWW590CRIM - Brochure
Other Links
 
 
WF6ADJSWW590CRIM - Other
 
WF6ADJSWW590CRIM - Other
 
WF6ADJSWW590CRIM - Other
 
WF6ADJSWW590CRIM - Other
 
WF6ADJSWW590CRIM - Other
 
WF6ADJSWW590CRIM - Other
 
WF6ADJSWW590CRIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Dynamic
Material
Polycarbonate
Shape
Round
Lamp Included
Yes
Number of Lamps
1
Wattage
12.1
Voltage Rating
120
Material, Color, and Finish
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Dimensions and Weight
Height
1.7
Length
7
Width
7
Descriptions
Features
Contractor Select
extra long description
LITH WF6 ADJ SWW5 90CRI MW M6 6IN w
Description
6" 12W 120V 27/30/35/40/50K LED DOWNLIGHT
Product Type
Downlight
Long Description
The Juno 6 inch adjustable downlight with 5CCT switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K. The canless design eliminates the need for recessed housings, making it easy to install and requires less labor. The adjustable gimbal allows for up to 20 degrees of rotation, making this version perfect for angled ceilings.
Construction
Canless,New Construction,Remodel
Additional Information
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
lumens
1000 LM
Maximum Operating Temperature
25
Warranty
3
average life
50,000
dimensions
7x7x1.7 IN
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
WF6 ADJ SWW5 90CRI MW M6
GTIN
00196183148001
UPC
196183148001
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
6 in
Packaging
Weight
1.2
Weight per each
2.2
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor,Outdoor
Mounting
Recessed
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF6ADJSWW590CRIM.
Jump To:

Similar Items

Similar items are close alternatives to WF6ADJSWW590CRIM, though they may not be 100% alike.

00193047545594|0001930|00193047545594|19304754559|54559|WF6ADJLED30K40K50K90CR1M...
  • Our Part #: WF6ADJLED30K40K5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 ADJ LED 30K40K50K 90CRI MW
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.48) ·
WF6ADJLED30K40K5 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat