WF4LED30K40K50KB - *Delisted* 4" 10W Led Wafer 30K/40K/50K Black 90CR

Lithonia Lighting

  • $41.10 (Each)
  • $41.10 (Each)

  • $246.60 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
WF4LED30K40K50KB
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF4 LED 30K40K50K 90CRI MB M6
Description
*Delisted* 4" 10W Led Wafer 30K/40K/50K Black 90CR
The 4-Inch Wafer™ Led Downlight With Switchable White Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, Commerci
Slang Terms

Suggest a New Term
Categories
Led General Purpose Lighting - Led Recessed General Purpose L Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848253564 / 00191848253564
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Standard Packaging
$246.60 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
WF4LED30K40K50KB - Small Image
 
WF4LED30K40K50KB - Large Image
 
WF4LED30K40K50KB - Large Image
 
WF4LED30K40K50KB - Large Image
 
WF4LED30K40K50KB - Large Image
 
WF4LED30K40K50KB - Large Image
 
WF4LED30K40K50KB - Video
360 Images
 
 
WF4LED30K40K50KB - 360 Image
Attachments
 
 
WF4LED30K40K50KB - Specification Sheet
Brochures
 
 
WF4LED30K40K50KB - Brochure
Other Links
 
 
WF4LED30K40K50KB - Other
 
WF4LED30K40K50KB - Other
 
WF4LED30K40K50KB - Other
 
WF4LED30K40K50KB - Other
 
WF4LED30K40K50KB - Other
 
WF4LED30K40K50KB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
90
Color
Black
color temperature
Variable
Lens Color
WHITE
Finish
Matte
Lens Material
Polycarbonate
Dimensions and Weight
Height
1.1
Width
4.7
Length
4.7
Descriptions
extra long description
LITH WF4 LED 30K40K50K 90CRI MB M6
Product Type
Downlight
Long Description
The 4-inch Wafer™ LED Downlight with Switchable White provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment from warm white to daylight during installation - while eliminating the need for recessed housings. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer LED downlight is wet location listed – making it ideal for use in a breadth of outdoor residential, hospitality, commerci
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
Maximum Operating Temperature
25
pallet quantity
324
average life
35,000
Warranty
5
Power Source
Hardwired
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF4 LED 30K40K50K 90CRI MB M6
GTIN
00191848253564
UPC
191848253564
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4 in
Packaging
Weight
1
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSACA Title 24,JA8
environmental conditions
Indoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fayetteville
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of WF4LED30K40K50KB.
Jump To:

Similar Items

Similar items are close alternatives to WF4LED30K40K50KB, though they may not be 100% alike.

The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality...
  • Our Part #: WF4SWW590CRIMBM6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF4 SWW5 90CRI MB M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($246.24) ·
WF4SWW590CRIMBM6 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat