WF4LED30K40K50K0 - 4" 10W Led Wafer 3K/4K/5K Bronze 90cri

Lithonia Lighting

  • $34.01 (Each)
  • $34.01 (Each)

  • $204.06 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
WF4LED30K40K50K0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
WF4 LED 30K40K50K 90CRI ORB M6
Description
4" 10W Led Wafer 3K/4K/5K Bronze 90cri
Lith WF4 Led 30K40K50K 90CRI Orb M6
Slang Terms

Categories
Led Architectural & Specificat - Led Recessed Architectural & S
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
191848253830 / 00191848253830
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.01 (Each)
Standard Packaging
$204.06 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
WF4LED30K40K50K0 - Small Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Large Image
 
WF4LED30K40K50K0 - Video
360 Images
 
 
WF4LED30K40K50K0 - 360 Image
Attachments
 
 
WF4LED30K40K50K0 - Specification Sheet
Brochures
 
 
WF4LED30K40K50K0 - Brochure
Other Links
 
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
 
WF4LED30K40K50K0 - Other
Features
Wattage
11
Voltage Rating
120
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
90
Color
Bronze
Finish
Oil Rubbed
Lens Material
Polycarbonate
color temperature
Variable
Lens Color
WHITE
Dimensions and Weight
Height
1.1
Length
4.7
Width
4.7
Descriptions
Description
4" 10W LED WAFER 3K/4K/5K BRONZE 90CRI
Product Type
Downlight
Long Description
LITH WF4 LED 30K40K50K 90CRI ORB M6
Construction
Canless,New Construction,Remodel
Additional Information
media
Yes
Maximum Operating Temperature
25
pallet quantity
324
average life
35,000
Warranty
5
Power Source
Hardwired
dimmable
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
WF4 LED 30K40K50K 90CRI ORB M6
GTIN
00191848253830
UPC
191848253830
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4 in
Availability
Manufacturer Status
Inactive
Packaging
Weight
1
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
standard
CSACA Title 24,JA8
environmental conditions
Indoor
Mounting
Recessed
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for WF4LED30K40K50K0.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds